Beli bit driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Driver Bit Set
    Mulai

    Rp959.900

    Makita Driver Bit Set
    atribut:
    • UNSPSC: 31160000
  2. PROTO Quick Change Bit Magnetic Screwdriver
    Mulai

    Rp499.900

    PROTO Quick Change Bit Magnetic Screwdriver
    atribut:
    • Handle Type: Fluted
    • Finish: Chrome
    • Handle Material: Plastic
    • Bit Material: Alloy Steel
    • Bit Retainer Type: Magnetic
    • Bit Storage: In Handle
    • Container Type: None
    • Drive Size (inch): 1/4
    • For Fastener Size (inch): 1/4
    • Grip Style: Ergonomic
    • Measurement Type: SAE
    • Shank Material: Alloy Steel
    • Single/Double End Bits: Single End
  3. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  4. ANEX Cock Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    ANEX Cock Driver Bit
    Deskripsi:
    -6.35mm hexagonal shaft corresponds to electric screwdriver and replacement handle.-A strong electroless nickel plating finish to avoid rust.-Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
    atribut:
    • Blade Dimensions: 18x1.5x110mm
    • Purpose of Use: Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
  5. TRUSCO Long Bit Extension Bar
    Mulai

    Rp239.900

    TRUSCO Long Bit Extension Bar
    Deskripsi:
    -Optimum for work in high or narrow places where hands cannot reach.-Can be connected to a T-bar handle(TBH-1)or a rechargeable impact screwdriver.-A one-touch chuck method with a drop prevention that prevents the bit from falling.-Because there is a hand-Stability handle
    atribut:
    • Content: Stability handle
  6. PROTO Screwdriver (Obeng)
    Mulai

    Rp369.900

    PROTO Screwdriver (Obeng)
    atribut:
    • Corrosion Resistant: Yes
    • Grip Style: Cushion
    • Handle Color: Black, Gray
    • Handle Material: Nylon
    • Tip Finish: Black Oxide
    • Shank Finish: Chrome
    • Shank Material: Alloy Steel
    • Shank Shape: Round
  7. EIGHT Bit Holder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    EIGHT Bit Holder
    atribut:
    • Bit Mounting Method: Bit Plug type
    • Finishing Material: SCM 435/chrome plating
  8. TRUSCO Ball Grip for Bit
    Mulai

    Rp99.900

    TRUSCO Ball Grip for Bit
    Deskripsi:
    -It can be used as a driver by inserting a bit with shank diameter of 6.35mm.-A ball grip that fits with the hand.-It can be used with a rechargeable bit-It can screw eye bolts.
    atribut:
    • Grip Diameter: 41mm
    • Total Length: 100mm
  9. Kennedy Slot S/Driver Bit 1/4inch Hex Std
    Mulai

    Rp5.900

    Kennedy Slot S/Driver Bit 1/4inch Hex Std
    Deskripsi:
    Flat All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • Overall Length: 25mm
    • Bit Type: Slotted
  10. TOP Universal Joint L Type For Electric Drill
    Mulai

    Rp569.900

    TOP Universal Joint L Type For Electric Drill
    Deskripsi:
    Screws can be tightened by removing the impact driver head from obstacles. When fixed (straight), it can also be used as an extension bar. Ideal for working environments such as walls and narrow places.
    atribut:
    • Dimensions d (mm): 20
    • Dimension L (mm): 114.5
    • Insertion Angle S (mm): 6.35
    • Insertion Corner Opposite Side (mm): 6.35
  11. ANEX Changeable Driver Handle
    Mulai

    Rp129.900

    ANEX Changeable Driver Handle
    atribut:
    • Total Length: 124 mm
  12. ENGINEER 2 Way Screwdriver Cushion Grip (Obeng Bolak Balik)
    Mulai

    Rp239.900

    ENGINEER 2 Way Screwdriver Cushion Grip (Obeng Bolak Balik)
    Deskripsi:
    -(+)/(-) two way that acts as two with one screwdriver and is convenient.-It can be used with various bits for electric screwdrivers and air screwdrivers.
    atribut:
    • Blade Edge: (+)No.2, (-)6
    • Shaft Length: 90mm
    • Total Length: 210mm
  13. KANON Torque Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  14. ANEX Bit Holder Handle
    Mulai

    Rp209.900

    ANEX Bit Holder Handle
    Deskripsi:
    -It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.(can be used for bits with total length of 65mm or longer)-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Spanner can be used.
    atribut:
    • Total Length (mm): 122
  15. Vessel Ball Grip
    Mulai

    Rp99.900

    Vessel Ball Grip
    Deskripsi:
    -Can use it as a familiar ball grip screwdriver by inserting a bit for electric screwdriver (6.35mm opposite side).
    atribut:
    • Grip Diameter: 41mm
    • Total Length: 100mm
    • Material: Polypropylene, Elastomer
  16. ANEX Cock Driver Bit
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

    ANEX Cock Driver Bit
    Deskripsi:
    -6.35mm hexagonal shaft corresponds to electric screwdriver and replacement handle.-A strong electroless nickel plating finish to avoid rust.-Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
    atribut:
    • Blade Dimensions: 18x1.5x150mm
    • Purpose of Use: Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
  17. Kennedy Screwdriver Bit Set
    BARU
    Mulai

    Rp319.900

    Kennedy Screwdriver Bit Set
    Deskripsi:
    1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
  18. ANEX Bit Holder Handle (Small Handle)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle (Small Handle)
    Deskripsi:
    atribut:
    • Total Length: 78mm
  19. WESTWARD Screwdriver Multi Bit Set (Obeng)
    Mulai

    Rp449.900

    WESTWARD Screwdriver Multi Bit Set (Obeng)
    atribut:
    • Overall Length (inch): 9 3/4
    • UNSPSC: 27111701
    • Finish: Chrome Shank, Black Oxide Bits
    • Bit Storage: In Handle
    • Drill Size (inch): 1/4
    • Handle Material: Plastic, Rubber
    • Number of Tips: 14
    • Ratcheting: Yes
    • Shank Length (inch): 3 9/16
    • Shank Material: Alloy Steel
    • Single/Double End Bits: Double End
    • Sizes Included (inch): Spanner: SP6 + SP10 + SP8 + SP12; Tamper Resistant Hex: : 1/8 + 5/32 + 9/64 + 3/16; Tamper Resistant Torx: T10 + T15 + T20 + T27 + T25 + T30
    • Tip Size (inch): 1/8; 3/16; 5/32; 9/64; SP10; SP12; SP6; SP8; T10; T15; T20; T25; T27; T30
  20. monotaro Ratchet Screwdriver with Bit
    Mulai

    Rp91.900

    monotaro Ratchet Screwdriver with Bit
    Deskripsi:
    The stubby type ratchet driver can work even in a narrow place. The tip bit is also stored in the grip and it is easy to take out. t can be switched between forward rotation, fixed rotation and reverse rotation. It can be used as a regular driver by fixing it. For screw tightening and loosening work
    atribut:
    • Set Contents: Plus: PH1, PH2, PH3 Minus: SL5, SL6, SL7
    • Overall Length (mm): 100
Daftar Harga bit driver Terbaru March 2026
Makita Driver Bit SetRp959.900
PROTO Quick Change Bit Magnetic ScrewdriverRp499.900
Kennedy Bit Ratchet Screwdriver SetRp459.900
ANEX Cock Driver BitRp119.900
TRUSCO Long Bit Extension BarRp239.900
PROTO Screwdriver (Obeng)Rp369.900
EIGHT Bit HolderRp67.900
TRUSCO Ball Grip for BitRp99.900
Kennedy Slot S/Driver Bit 1/4inch Hex StdRp5.900
TOP Universal Joint L Type For Electric DrillRp569.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)